Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4 inch Steel, Raised 1/4 inch
STEEL CITY #52-C-36

Raised Plaster Ring 4 inch Steel, Raised 1/4 inch

SKU # 78599113930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1/4 inch
Capacity: 1 cubic in.
Standard Package: 25

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 1/4 inch; Capacity - 1.0 cu inch; Standard Package - 25; Additional Information - Application: Drywall

Additional Info: Application: Drywall