Menu Search

STEEL CITY #52C13-30

Raised Plaster Ring 4 inch Steel, Raised 1/2 inch

SKU #78599109005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1/2 inch
Capacity: 3 cubic in.
Standard Package: 30

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 1/2 inch; Capacity - 3.0 cu inch; Standard Package - 30