Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4 inch Steel, Raised 1/2 inch

STEEL CITY #52-C-49-1/2

Raised Plaster Ring 4 inch Steel, Raised 1/2 inch

SKU #78599114000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 1-Device
Raised: 1/2 inch
Capacity: 3.5 cubic in.
Standard Package: 50