Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4 inch Steel, Raised 1-1/4 inch
STEEL CITY #52-C-21

Raised Plaster Ring 4 inch Steel, Raised 1-1/4 inch

SKU # 78599113915
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 1-1/4 inch
Capacity: 15 cubic in.
Standard Package: 25