Menu Search
STEEL CITY #72-C-3-1/2

Raised Plaster Ring 4-11/16 inch Steel, Raised 1/2 inch

SKU # 78599114495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised
Material: Steel
Box Size: 4-11/16 in.
Corner Type: Rounded
Opening Type: Round w/tapped ears 2-3/4" O.C.
Raised: 1/2 inch
Capacity: 3 cubic in.
Standard Package: 25