Menu Search
Search
O-Z/GEDNEY #8485D

Square Box Cover, 6.3 cu in., Steel, Rounded Corner, 4-11/16 in. Box, 1-Device Opening

SKU # 68785562776
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised
Material: Steel
Box Size: 4-11/16 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1 inch
Capacity: 6.3 cubic in.
Standard Package: 10