O-Z/GEDNEY #8469A

Square Box Cover, 12.0 cu in., Steel, Rounded Corner, 4 in. Box, 2-Device Opening, 1 in. Raised

SKU: 68785577695
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 1 inch
Capacity: 12 cubic in.
Standard Package: 25
Description
Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 2-Device; Raised - 1 inch; Capacity - 12.0 cu inch; Standard Package - 25