Square Box Cover, 11.3 cu in., Steel, Square Cut Corner, 4-11/16 in. Box, 2-Device Opening

SKU: 68785562778
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Raised
Material: Steel
Box Size: 4-11/16 in.
Corner Type: Square Cut
Opening Type: 2-Device
Raised: 1 inch
Capacity: 11.3 cubic in.
Standard Package: 10
Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4-11/16 inch; Corner Type - Square Cut; Opening Type - 2-Device; Raised - 1 inch; Capacity - 11.3 cu inch; Standard Package - 10