Menu Search
Square Outlet Box Surface Covers Cover, Square Box; 6.0 cu in.; Steel; Rounded Corner; 4 in. Box; 2-Device Opening
O-Z/GEDNEY #8470A

Cover, Square Box; 6.0 cu in.; Steel; Rounded Corner; 4 in. Box; 2-Device Opening

SKU # 68785577705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 1/2 inch
Capacity: 6 cubic in.
Standard Package: 50