Menu Search
Search
O-Z/GEDNEY #8468WB

Cover, Square Box; 1.5 cu in.; Steel; Rounded Corner; 4 in. Box; 1-Device Opening

SKU # 68785577685
Type: Raised
Capacity: 1.5 cubic in.
Material: Steel
Standard Package: 50
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1/4 inch

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 1/4 inch; Capacity - 1.5 cu inch; Standard Package - 50; Additional Information - Application: Drywall

Additional Info: Application: Drywall