MULBERRY #11227

Square Box Cover, 4.0 cu in., Steel, Rounded Corner, 4 in. Box, 1-Device Opening

SKU: 09532711227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 5/8 inch
Capacity: 4 cubic in.
Standard Package: 100
Description
Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 5/8 inch; Capacity - 4.0 cu inch; Standard Package - 100