Menu Search
MULBERRY #11261

Square Box Cover, 3.5 cu in., Steel, Square Cut Corner, 4 in. Box, 1-Device Opening

SKU # 09532711261
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 1-Device
Raised: 1/2 inch
Capacity: 3.5 cubic in.
Standard Package: 25