MULBERRY #11237

Square Box Cover, 2.3 cu in., Steel, Rounded Corner, 4 in. Box, 2-Device Opening

SKU: 09532711237
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 1/4 inch
Capacity: 2.3 cubic in.
Standard Package: 50
Description
Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 2-Device; Raised - 1/4 inch; Capacity - 2.3 cu inch; Standard Package - 50