EATON CROUSE-HINDS SERIES #TP477

Raised Plaster Ring 4 inch Steel, Raised 5/8 inch

SKU: 78618910477
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: Round w/tapped ears 2-3/4" O.C.
Raised: 5/8 inch
Capacity: 5 cubic in.
Standard Package: 25
Description
Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - Round w/tapped ears 2-3/4" O.C.; Raised - 5/8 inch; Capacity - 5.0 cu inch; Standard Package - 25