You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON CROUSE-HINDS SERIES #TP484

Raised Plaster Ring 4 inch Steel, Raised 1/2 inch

SKU # 78618910484
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1/2 inch
Capacity: 3.8 cubic in.
Standard Package: 50