Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4 inch Steel, Raised 1/2 inch

EATON CROUSE-HINDS SERIES #TP476

Raised Plaster Ring 4 inch Steel, Raised 1/2 inch

SKU #78618910476
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: Round w/tapped ears 2-3/4" O.C.
Raised: 1/2 inch
Capacity: 4 cubic in.
Standard Package: 25