Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4 inch Steel, Raised 1-1/4 inch

EATON CROUSE-HINDS SERIES #TP490

Raised Plaster Ring 4 inch Steel, Raised 1-1/4 inch

SKU #78618910490
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1-1/4 inch
Capacity: 8.8 cubic in.
Standard Package: 50

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Rounded; Opening Type - 1-Device; Raised - 1-1/4 inch; Capacity - 8.8 cu inch; Standard Package - 50