Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4 inch Steel, Raised 1-1/2 inch

EATON CROUSE-HINDS SERIES #TP540

Raised Plaster Ring 4 inch Steel, Raised 1-1/2 inch

SKU #78618910540
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raised
Material: Steel
Box Size: 4 in.
Corner Type: Square Cut
Opening Type: 2-Device
Raised: 1-1/2 inch
Capacity: 15.5 cubic in.
Standard Package: 10

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4 inch; Corner Type - Square Cut; Opening Type - 2-Device; Raised - 1-1/2 inch; Capacity - 15.5 cu inch; Standard Package - 10