Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4-11/16 inch Steel, Raised 5/8 inch

EATON CROUSE-HINDS SERIES #TP587

Raised Plaster Ring 4-11/16 inch Steel, Raised 5/8 inch

SKU #78618910587
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raised
Material: Steel
Box Size: 4-11/16 in.
Corner Type: Rounded
Opening Type: 2-Device
Raised: 5/8 inch
Capacity: 8 cubic in.
Standard Package: 50