Menu Search
Square Outlet Box Surface Covers Raised Plaster Ring 4-11/16 inch Steel, Raised 1 inch
EATON CROUSE-HINDS SERIES #TP580

Raised Plaster Ring 4-11/16 inch Steel, Raised 1 inch

SKU # 78618910580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Raised
Material: Steel
Box Size: 4-11/16 in.
Corner Type: Square Cut
Opening Type: 1-Device
Raised: 1 inch
Capacity: 6.8 cubic in.
Standard Package: 25

Square Outlet Box Surface Covers: Type - Raised; Material - Steel; Box Size - 4-11/16 inch; Corner Type - Square Cut; Opening Type - 1-Device; Raised - 1 inch; Capacity - 6.8 cu inch; Standard Package - 25