Menu Search
Square Outlet Box Surface Covers Raised, Box Support Plaster Ring 4 inch 1/2 inch

EATON CROUSE-HINDS SERIES #TP30000

Uni-Mount Raised, Box Support Plaster Ring 4 inch 1/2 inch

SKU #78618930000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raised, Box Support
Box Size: 4 in.
Corner Type: Rounded
Opening Type: 1-Device
Raised: 1/2 inch
Capacity: 3.8 cubic in.
Standard Package: 50

Additional Info: Bracket, Mount to Front of Stud