Menu Search
STEEL CITY #72-PS-2

Square Box Partition Steel

SKU # 78599114726
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Box Partition
Material: Steel
Box Size: 4-11/16 in.
Box Depth: 1-1/2 in.
Cover Type: 2-Device, Raised 1-1/4 in. - 2 in.

Additional Info: For use with Square-Corner Covers