EATON CROUSE-HINDS SERIES #AMR158

Adjustable Mud Ring, 4 in., Steel, 1-Device, 5/8 in. - 1-1/4 in. Raised

SKU: 66227705986
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Box Partition
Material: Steel
Box Size: 4 in.
Cover Type: 1-Device, Raised 5/8 in - 1-1/4 in
Description
Square Outlet Box Plaster Rings (Metallic): Type - Square Box Partition; Material - Steel; Box Size - 4 inch; Cover Type - 1-Device, Raised 5/8 in - 1-1/4 in; Additional Information - Adjustable Mud Rings, For use with Square-Corner Covers
Additional Info: Adjustable Mud Rings, For use with Square-Corner Covers