Menu Search
STEEL CITY #531711234

Square Box Extension Ring 4

SKU # 78599116840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Box Extension Ring
Extension Height in inch: 4 in.
Extension Width in inch: 4 in.
Extension Depth in inch: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts: (8)1/2"(2)3/4"(2)1/2-3/4E
Standard Package: 25