Menu Search

EATON CROUSE-HINDS SERIES #TP428

Square Box Extension Ring 4

SKU: 78618910428
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Box Extension Ring
Extension Height in inch: 4 in.
Extension Width in inch: 4 in.
Extension Depth in inch: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts: (8)1/2"(4)3/4"
Standard Package: 50
Description
Square Outlet Box Partitions: Type - Square Box Extension Ring; Extension Height in inch - 4; Extension Width in inch - 4; Extension Depth in inch - 1-1/2; Capacity - cu-in - 21; Material - Steel; Knockouts - (8)1/2"(4)3/4"; Standard Package - 50