Menu Search
EATON CROUSE-HINDS SERIES #TP424

Square Box Extension Ring 4

SKU # 78618910424
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Box Extension Ring
Extension Height in inch: 4 in.
Extension Width in inch: 4 in.
Extension Depth in inch: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts: (12)1/2"
Standard Package: 50