Menu Search
Square Outlet Box Partitions Square Box Extension Ring 4-11/16

BOWERS #5-SDW-EXT-SPL

Square Box Extension Ring 4-11/16

SKU #78172004172
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Box Extension Ring
Extension Height in inch: 4-11/16 in.
Extension Width in inch: 4-11/16 in.
Extension Depth in inch: 2-1/8 in.
Capacity - cu-in: 42
Material: Steel
Knockouts: (8)1/2"(4)3/4"
Standard Package: 20

Square Outlet Box Partitions: Type - Square Box Extension Ring; Extension Height in inch - 4-11/16; Extension Width in inch - 4-11/16; Extension Depth in inch - 2-1/8; Capacity - cu-in - 42.0; Material - Steel; Knockouts - (8)1/2"(4)3/4"; Standard Package - 20