Square Box Cover 4 inch Steel Blank

SKU: 78599103693
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Square Box Cover
Cover Opening: Blank
Box Size: 4 in.
Material: Steel
Raised: Flat
Capacity: 0.0 cubic in.
Square Outlet Box Extension Rings: Cover Type - Square Box Cover; Cover Opening - Blank; Box Size - 4 inch; Material - Steel; Raised - Flat; Capacity - 0.0 cu inch; Additional Information - Finnish: Pre-Galvanized, Red
Additional Info: Finnish: Pre-Galvanized, Red