Menu Search

HOFFMAN #Q3030EXTI

Square Box Cover 1.97 in. Polycarbonate Blank

SKU: 78351014769
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Square Box Cover
Cover Opening: Blank
Box Size: 1.97 in.
Material: Polycarbonate
Standard Package: 1
Description
Square Outlet Box Extension Rings: Cover Type - Square Box Cover; Cover Opening - Blank; Box Size - 1.97 in.; Material - Polycarbonate; Standard Package - 1