EATON CROUSE-HINDS SERIES #TP568

Square Box Cover 4-11/16 inch Steel Blank

SKU: 78618910568
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Square Box Cover
Cover Opening: Blank
Box Size: 4-11/16 in.
Material: Steel
Raised: Flat
Capacity: 0.0 cubic in.
Standard Package: 25
Description
Square Outlet Box Extension Rings: Cover Type - Square Box Cover; Cover Opening - Blank; Box Size - 4-11/16 inch; Material - Steel; Raised - Flat; Capacity - 0.0 cu inch; Standard Package - 25