Menu Search

THOMAS & BETTS #4000-N02

Square Outlet Box General

SKU: 78635850770
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Square Outlet Box
Application: General
Height: 4 in.
Width: 4 in.
Depth: 2.38 in.
Capacity - cu-in: 30
Mounting Hardware: Bracket N-Type w/Nails
Cable Entry: High Clamps
Material: Reinforced Phenolic
Description
Square Outlet Box Covers (Nonmetallic): Type - Square Outlet Box; Application - General; Height in inch - 4.00; Width in inch - 4.00; Depth in inch - 2.38; Capacity - cu-in - 30.0; Mounting Hardware - Bracket N-Type w/Nails; Cable Entry - High Clamps; Material - Reinforced Phenolic