Menu Search
Square Outlet Box Covers (Nonmetallic) Square Outlet Box, 4 in. H x 4 in. W x 1.63 in. D, Plastic, Nails/Molded Bracket Mounting
THOMAS & BETTS #B418A-UPC

Square Outlet Box, 4 in. H x 4 in. W x 1.63 in. D, Plastic, Nails/Molded Bracket Mounting

SKU # 03448100618
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Outlet Box
Application: General
Height: 4 in.
Width: 4 in.
Depth: 1.63 in.
Capacity - cu-in: 18
Mounting Hardware: Nails
Cable Entry: (10) NM Integral Clamps
Material: Plastic