Menu Search
STEEL CITY #171MSX13

Box and Plaster Ring 4 in Square

SKU # 78599104358 Manufacturer Series: MS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box and Plaster Ring
Dimensions: 4 in. Square
Box Depth: 2-1/8 in.
Cover Opening: 1-Device
Cover - Raised: Raised 1/2"
Box Knockouts/​Sides-Bottom: (4)1/2"(2)1/2-3/4E - (1)1/2"
Clamps: AC/MC Cable Clamps
Mounting: MS Box Bracket to Stud
Grounding: Insulated Pigtail 10-1/2"
Material: Steel, Galvanized
Construction: Welded Box
Contents: Pre-assembled 52171MSX Box, 52C13 Cover, GSC12 Pigtail
Standard Package: 25