Menu Search
Square Outlet Box Covers (Metallic) Box and Plaster Ring 4 in. Square
GARVIN INDUSTRIES #52C1

Box and Plaster Ring 4 in. Square

SKU # 78559252001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Box and Plaster Ring
Dimensions: 4 in. Square
Box Depth: 0.06 in.
Material: Steel

Square Outlet Box Covers (Metallic): Type - Box and Plaster Ring; Box Height x Width - in - 4 in. Square; Box Depth - in - 0.06 in. D; Material - Steel