Menu Search
Search
EATON CROUSE-HINDS SERIES #TP526

Square Outlet Box Cover, 1-Device Cover Opening, Steel

SKU # 78618910526
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box Cover
Dimensions: 4 in. Square
Box Depth: 1-1/4 in. Raised
Cover Opening: 1-Device
Capacity: 9.3 cu. in.
Material: Steel
Standard Package: 25/Pack