THOMAS & BETTS #E989N-CAR

Square PVC Junction Box, 8.00 in. L x 8.00 in. W x 4.00 in. D

SKU: 03448113270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Square PVC Box
Length: 8 in.
Width: 8 in.
Depth: 4 in.
Description
PVC Conduit Square Boxes: Box Type - Square PVC Box; Length - 8.00 in; Width - 8.00"; Depth - 4.00"