Menu Search

THOMAS & BETTS #E987R

Square PVC Junction Box, 6.00 in. L x 6.00 in. W x 4.00 in. D

SKU: 03448106686
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Square PVC Box
Length: 6 in.
Width: 6 in.
Depth: 4 in.
Description
PVC Conduit Square Boxes: Box Type - Square PVC Box; Length - 6.00 in; Width - 6.00"; Depth - 4.00"