Menu Search
THOMAS & BETTS #E987R-CAR

Square PVC Junction Box, 6.00 in. L x 6.00 in. W x 4.00 in. D

SKU # 03448113262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Square PVC Box
Length: 6 in.
Width: 6 in.
Depth: 4 in.