Menu Search
Square Junction Boxes Square PVC Junction Box, 5.00 in. L x 5.00 in. W x 2.00 in. D

THOMAS & BETTS #E989PPJ

Square PVC Junction Box, 5.00 in. L x 5.00 in. W x 2.00 in. D

SKU #03448106685
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Square PVC Box
Length: 5 in.
Width: 5 in.
Depth: 2 in.