Menu Search
Square Junction Boxes Square PVC Junction Box, 12.00 in. L x 12.00 in. W x 6.00 in. D
THOMAS & BETTS #E989R-UPC

Square PVC Junction Box, 12.00 in. L x 12.00 in. W x 6.00 in. D

SKU # 03448104039
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Square PVC Box
Length: 12 in.
Width: 12 in.
Depth: 6 in.