Menu Search
Square Junction Boxes Square PVC Junction Box, 8.00 in. L x 8.00 in. W x 4.00 in. D

CONDUIT PRODUCTS #8X8X4-PVC-JCT-BOX-W/CVR

Square PVC Junction Box, 8.00 in. L x 8.00 in. W x 4.00 in. D

SKU #78006006690
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Square PVC Box
Length: 8 in.
Width: 8 in.
Depth: 4 in.