Menu Search
Square Junction Boxes Square PVC Junction Box, 8.00 in. L x 8.00 in. W x 4.00 in. D
CANTEX #5133712

Square PVC Junction Box, 8.00 in. L x 8.00 in. W x 4.00 in. D

SKU # 08870001125
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Square PVC Box
Length: 8 in.
Width: 8 in.
Depth: 4 in.