Menu Search
Search
CANTEX #5133707

Square PVC Junction Box, 4.00 in. L x 4.00 in. W x 6.00 in. D

SKU # 08870001632
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Square PVC Box
Length: 4 in.
Width: 4 in.
Depth: 6 in.