STEEL CITY #52171-EXTRD

Steel Square Outlet Box w/Extension 4 x 2-1/8

SKU: 78599103696
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Outlet Box w/Extension
Box Height in inch: 4 in.
Box Width in inch: 4 in.
Box Depth - in: 2-1/8 in.
Capacity - cu-in: 60.6
Material: Steel
Knockouts/Sides-Bottom: (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E
Clamps: None
Description
Square Boxes with Covers: Type - Square Outlet Box w/Extension; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 60.6; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E; Additional Information - Fire Alarm Box. Red Pre-Galvanized Welded Box w/Extension Ring for Use in Fire Alarm Systems
Additional Info: Fire Alarm Box. Red Pre-Galvanized Welded Box w/Extension Ring for Use in Fire Alarm Systems