STEEL CITY #52171-OW

Steel Square Outlet Box 4 x 2-1/8

SKU: 78599103740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Outlet Box
Box Height in inch: 4 in.
Box Width in inch: 4 in.
Box Depth - in: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/Sides-Bottom: (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E
Clamps: None
Mounting Hardware: Bracket
Standard Package: 25
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E; Mounting Hardware - Bracket, Old Work Swing Arms; Standard Package - 25; Additional Information - Welded Construction
Additional Info: Welded Construction