Menu Search
Square Boxes with Covers Steel Square Outlet Box 4 x 2-1/8

STEEL CITY #52171-MS-1/2-3/4

Steel Square Outlet Box 4 x 2-1/8

SKU #78599116725
Manufacturer Series: MS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/Sides-Bottom: (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E
Clamps: None
Mounting Hardware: Bracket
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E; Mounting Hardware - Bracket, Mount to Front of Metal Stud; Standard Package - 25; Additional Information - Welded Construction; Manufacturer Model - MS Series

Additional Info: Welded Construction