Menu Search
STEEL CITY #521513/4W-30

Steel Square Outlet Box 4 x 1-1/2

SKU # 78599110007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts/​Sides-Bottom: (8)3/4" - (3)1/2"(2)3/4"
Clamps: None
Standard Package: 30

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (8)3/4" - (3)1/2"(2)3/4"; Standard Package - 30; Additional Information - Welded Construction

Additional Info: Welded Construction