STEEL CITY #52151-SVT

Steel Square Outlet Box 4 x 1-1/2

SKU: 78599118711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Outlet Box
Box Height in inch: 4 in.
Box Width in inch: 4 in.
Box Depth - in: 1-1/2 in.
Capacity - cu-in: 21
Material: Steel
Knockouts/Sides-Bottom: (8)1/2"(4)3/4" - (3)1/2"(2)3/4"
Clamps: None
Standard Package: 50
Description
Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 21.0; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(4)3/4" - (3)1/2"(2)3/4"; Standard Package - 50; Additional Information - Application: Vapor Tite when Used With Gasketed Cover
Additional Info: Application: Vapor Tite when Used With Gasketed Cover