Menu Search
Square Boxes with Covers Steel Square Outlet Box 4-11/16 x 1-1/2
STEEL CITY #72151-1/2-3/4-E

Steel Square Outlet Box 4-11/16 x 1-1/2

SKU # 78599118206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Outlet Box
Height: 4-11/16 in.
Width: 4-11/16 in.
Depth: 1-1/2 in.
Capacity - cu-in: 30
Material: Steel
Knockouts/​Sides-Bottom: (10)1/2-3/4E - (4)1/2"(2)1/2-3/4E
Clamps: None
Standard Package: 20

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4-11/16; Box Width in inch - 4-11/16; Box Depth - in - 1-1/2; Capacity - cu-in - 30.0; Material - Steel; Knockouts/Sides-Bottom - (10)1/2-3/4E - (4)1/2"(2)1/2-3/4E; Standard Package - 20