Menu Search
O-Z/GEDNEY #4SDEKP

Square Outlet Box, 4 in. H x 4 in. W x 2-1/8 in. D Box, 30.3 cu-in., Steel

SKU # 68785500045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box
Height: 4 in.
Width: 4 in.
Depth: 2-1/8 in.
Capacity - cu-in: 30.3
Material: Steel
Knockouts/​Sides-Bottom: (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E
Standard Package: 25

Square Boxes with Covers: Type - Square Outlet Box; Box Height in inch - 4; Box Width in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 30.3; Material - Steel; Knockouts/Sides-Bottom - (8)1/2"(4)1/2-3/4E - (3)1/2"(2)1/2-3/4E; Standard Package - 25; Additional Information - Includes: Insulated Ground Wire, 10" Long 12AWG Solid

Additional Info: Includes: Insulated Ground Wire, 10" Long 12AWG Solid